Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 142802 1400-14MX-68HT500 Belt | AN9DVL 1400-14MX-68HT500

BALDOR / DODGE 142802 1400-14MX-68 1400-14MX-68HT500 Belt

Item: AN9DVL Model: 142802Cross Ref: 1400-14MX-68
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€973.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Length1400 mm
Width68 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)14.99
Ship length (cm)15.24
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelSpeedTorqueMaterialHeightShaft TypeThread ClassPrice
BALDOR / DODGE 142102 375-5M-15HT250 Belt | AK6VBF 375-5M-15HT250 142102------€28.38
BALDOR / DODGE 142106 500-5M-15HT250 Belt | AK6VBM 500-5M-15HT250 142106------€32.85
BALDOR / DODGE 142109 600-5M-15HT250 Belt | AK6VBR 600-5M-15HT250 142109------€36.59
BALDOR / DODGE 142113 800-5M-15HT250 Belt | AK6VBY 800-5M-15HT250 142113------€44.06
BALDOR / DODGE 142131 600-5M-25HT250 Belt | AK6VDA 600-5M-25HT250 142131------€58.99
BALDOR / DODGE 142135 800-5M-25HT250 Belt | AK6VDG 800-5M-25HT250 142135------€72.43
BALDOR / DODGE 142152 850-5M-25HT250 Belt | AK6VDJ 850-5M-25HT250 142152------€75.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 142802 1400-14MX-68 1400-14MX-68HT500 Belt
€973.26 /unit