BALDOR / DODGE 140218 P2B-GTH-60M-E | BE8UBM P2B-GTH-60M-E

BALDOR / DODGE 140218 P2B-GTH-60M-E P2B-GTH-60M-E

Item: BE8UBM Model: 140218Cross Ref: P2B-GTH-60M-E
In Stock

Get it by Thursday, Jun 12

€879.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 8.4285
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentPrice
BALDOR / DODGE 130689 P2B-GTH-204-E Mounted Ball Bearing | AM7JRR P2B-GTH-204-E 130689-SteelSteel-----€573.18
BALDOR / DODGE 130694 P2B-GTH-115-E Pillow Block & Base-Mount Bearing | BD6JUR P2B-GTH-115-E 130694-SteelSteel-----€478.43
BALDOR / DODGE 130692 P2B-GTH-107-E Pillow Block & Base-Mount Bearing | BD6JXE P2B-GTH-107-E 130692-SteelSteel-----€340.18
BALDOR / DODGE 065776 Grip Tight Mount Bearing, Shaft Size 25.0 Inch, Bore Round, Steel | BD6MGH 0657761 1/2"--RoundSingle LipSteelCast IronGrip Tight€267.96
BALDOR / DODGE 130696 P2B-GTH-207-E Pillow Block & Base-Mount Bearing | BD6NKL P2B-GTH-207-E 130696-SteelSteel-----€663.20
BALDOR / DODGE 130695 P2B-GTH-203-E Pillow Block & Base-Mount Bearing | BD6TMP P2B-GTH-203-E 130695-SteelSteel-----€573.18
BALDOR / DODGE 068230 Grip Tight Mount Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD7HHA 0682301 1/4"--RoundSingle LipSteelCast IronGrip Tight€304.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 140218 P2B-GTH-60M-E P2B-GTH-60M-E
€879.98 /unit