BALDOR / DODGE 140183 P2B-GTHED-11-E | BE8QAD P2B-GTHED-11-E

BALDOR / DODGE 140183 P2B-GTHED-11-E P2B-GTHED-11-E

Item: BE8QAD Model: 140183Cross Ref: P2B-GTHED-11-E
In Stock

Get it by Tuesday, Jun 17

€445.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 6.2145
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelHousing TypeRing MaterialBall MaterialBearing MaterialRotationHousing MaterialThread TypePrice
BALDOR / DODGE 136355 LFT-GT-03 Adapter Mount Bearing | AM7JQG LFT-GT-03 136355-SteelSteelSteelYesZinc-€67.57
BALDOR / DODGE 136357 LFT-GT-05 Adapter Mount Bearing | AM7JQH LFT-GT-05 136357-SteelSteelSteelYesZinc-€75.33
BALDOR / DODGE 136359 LFT-GT-07 Adapter Mount Bearing | AM7JQJ LFT-GT-07 136359-SteelSteelSteelYesZinc-€139.53
BALDOR / DODGE 136362 LF-GT-05 Mounted Ball Bearing | AM7JQK 136362-SteelSteelSteelYesZinc-€100.58
BALDOR / DODGE 136364 LF-GT-07 Mounted Ball Bearing | AM7JQL 136364-SteelSteelSteelYesZinc-€116.50
BALDOR / DODGE 136347 LF-GT-015 Adapter Mount Bearing | AM7JQP LF-GT-015 136347-SteelSteelSteel---€135.59
BALDOR / DODGE 136230 WSTU-GT-16 Mounted Ball Bearing | BD6EVK WSTU-GT-16 136230-SteelSteelSteelYes--€662.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 140183 P2B-GTHED-11-E P2B-GTHED-11-E
€445.06 /unit