BALDOR / DODGE 140174 P2B-DLM-50M-NL MOD Pillow Block & Base-Mount Bearing | BE8VDT P2B-DLM-50M-NL MOD

BALDOR / DODGE 140174 P2B-DLM-50M-NL-MOD P2B-DLM-50M-NL MOD Pillow Block & Base-Mount Bearing

Item: BE8VDT Model: 140174Cross Ref: P2B-DLM-50M-NL-MOD
In Stock

Get it by Thursday, Jun 12

€392.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 4.6485
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 128829 P2B-DLM-115 Pillow Block Bearing Unit | BD6JUZ P2B-DLM-115 128829--SteelSteelSteelYes--€301.04
BALDOR / DODGE 128833 P2B-DLM-207 Pillow Block Bearing Unit | BD6RLY P2B-DLM-207 128833--SteelSteelSteelYes--€518.87
BALDOR / DODGE 128831 P2B-DLM-203 Pillow Block Bearing Unit | BD6ZPQ P2B-DLM-203 128831--SteelSteelSteelYes--€379.42
BALDOR / DODGE 128834 P2B-DLM-208 Pillow Block Bearing Unit | BD7FVT P2B-DLM-208 128834--SteelSteelSteelYes--€518.87
BALDOR / DODGE 128830 P2B-DLM-200 Pillow Block Bearing Unit | BD7KBW P2B-DLM-200 128830--SteelSteelSteelYes--€312.42
BALDOR / DODGE 128825 P2B-DLM-107 Pillow Block Bearing Unit | BD7PGF P2B-DLM-107 128825--SteelSteelSteelYes--€199.14
BALDOR / DODGE 058997 Concentric Clamp Collar Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BD7YMB 05899750 mmSingle Lip----RoundSteel€301.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 140174 P2B-DLM-50M-NL-MOD P2B-DLM-50M-NL MOD Pillow Block & Base-Mount Bearing
€392.20 /unit