BALDOR / DODGE 13S30LR TIGEAR-2 Right Angle Reducer | AY7XGL

BALDOR / DODGE 13S30LR TIGEAR-2 Right Angle Reducer

Item: AY7XGL Model: 13S30LR
In Stock

Get it by Monday, Jun 16

€795.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box13
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.5/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 13S05L TIGEAR-2 Worm Gear Speed Reducer | AL6ZAK 13S05L5Left Solid A135/8"NoNo€705.40
BALDOR / DODGE 13S05R TIGEAR-2 Worm Gear Speed Reducer | AL6ZAL 13S05R5Right Solid B135/8"NoNo€705.40
BALDOR / DODGE 13S07L TIGEAR-2 Worm Gear Speed Reducer | AL6ZAM 13S07L7Left Solid A135/8"NoNo€705.40
BALDOR / DODGE 13S10L TIGEAR-2 Worm Gear Speed Reducer | AL6ZAN 13S10L10Left Solid A135/8"NoNo€705.40
BALDOR / DODGE 13S10R TIGEAR-2 Worm Gear Speed Reducer | AL6ZAP 13S10R10Right Solid B135/8"NoNo€705.40
BALDOR / DODGE 13S15L TIGEAR-2 Worm Gear Speed Reducer | AL6ZAR 13S15L15Left Solid A135/8"NoNo€705.40
BALDOR / DODGE 13S15LR TIGEAR-2 Worm Gear Speed Reducer | AL6ZAT 13S15LR15Double Solid135/8"NoNo€795.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 13S30LR TIGEAR-2 Right Angle Reducer
€795.80 /unit