BALDOR / DODGE 13QZ60LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY3RVY

BALDOR / DODGE 13QZ60LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY3RVY Model: 13QZ60LR56
Limited Availability
€1,220.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box13
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.5/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 16.2

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE 13QZ05H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNM 13QZ05H565Hollow3/4"13NoNo56€1,464.03
BALDOR / DODGE 13QZ05L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AHL 13QZ05L565Left Solid A5/8"13NoNo56€1,084.71
BALDOR / DODGE 13QZ05R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHM 13QZ05R565Right Solid B5/8"13NoNo56€1,084.71
BALDOR / DODGE 13QZ07H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHN 13QZ07H567Hollow3/4"13NoNo56€1,464.03
BALDOR / DODGE 13QZ07L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHP 13QZ07L567Left Solid A5/8"13NoNo56€1,084.71
BALDOR / DODGE 13QZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AHQ 13QZ10H5610Hollow3/4"13NoNo56€1,464.03
BALDOR / DODGE 13QZ10R56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AHR 13QZ10R5610Right Solid B5/8"13NoNo56€1,084.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 13QZ60LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,220.74 /unit