BALDOR / DODGE 13A07R14 TIGEAR-2 Right Angle Reducer | AY9NQE

BALDOR / DODGE 13A07R14 TIGEAR-2 Right Angle Reducer

Item: AY9NQE Model: 13A07R14
In Stock

Get it by Friday, Jun 13

€957.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box13
Gear Ratio7
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.5/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 13A05L56 TIGEAR-2 Right Angle Reducer | AL6YXV 13A05L565Left Solid A56135/8"NoNo€957.99
BALDOR / DODGE 13A07LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6YXX 13A07LR567Double Solid56135/8"NoNo€1,048.40
BALDOR / DODGE 13A10L56 TIGEAR-2 Worm Gear Speed Reducer | AL6YXZ 13A10L5610Left Solid A56135/8"NoNo€957.99
BALDOR / DODGE 13A10R56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYA 13A10R5610Right Solid B56135/8"NoNo€957.99
BALDOR / DODGE 13A15R56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYC 13A15R5615Right Solid B56135/8"NoNo€957.99
BALDOR / DODGE 13A20R56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYE 13A20R5620Right Solid B56135/8"NoNo€957.99
BALDOR / DODGE 13A25R56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYG 13A25R5625Right Solid B56135/8"NoNo€957.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 13A07R14 TIGEAR-2 Right Angle Reducer
€957.99 /unit