BALDOR / DODGE 139926 F2B-SCM-25M MOD | BE8UBK F2B-SCM-25M MOD

BALDOR / DODGE 139926 F2B-SCM-25M-MOD F2B-SCM-25M MOD

Item: BE8UBK Model: 139926Cross Ref: F2B-SCM-25M-MOD
In Stock

Get it by Tuesday, Jun 10

€125.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 125954 F2B-SCM-25M Flange-Mount Bearing Unit | AM7JED F2B-SCM-25M 1259541 1/2"-SteelSteelSteelYes--€179.98
BALDOR / DODGE 126287 F2B-SCM-107 Flange-Mount Bearing Unit | BD6FWE F2B-SCM-107 126287--SteelSteelSteelYes--€157.57
BALDOR / DODGE 126292 F2B-SCM-115 Flange-Mount Bearing Unit | BD6GGP F2B-SCM-115 126292--SteelSteelSteelYes--€258.36
BALDOR / DODGE 126285 F2B-SCM-103 Flange-Mount Bearing Unit | BD6GVK F2B-SCM-103 126285--SteelSteelSteelYes--€126.01
BALDOR / DODGE 052616 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD6JRU 0526161"Single Lip----RoundSteel€133.32
BALDOR / DODGE 126293 F2B-SCM-200 Flange-Mount Bearing Unit | BD6KKE F2B-SCM-200 126293--SteelSteelSteelYes--€230.37
BALDOR / DODGE 126288 F2B-SCM-108 Flange-Mount Bearing Unit | BD6QGC F2B-SCM-108 126288--SteelSteelSteelYes--€181.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139926 F2B-SCM-25M-MOD F2B-SCM-25M MOD
€125.04 /unit