BALDOR / DODGE 139792 FB-DL-012-NL MOD | BE9CEX FB-DL-012-NL MOD

BALDOR / DODGE 139792 FB-DL-012-NL-MOD FB-DL-012-NL MOD

Item: BE9CEX Model: 139792Cross Ref: FB-DL-012-NL-MOD
In Stock

Get it by Tuesday, Jun 10

€137.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialHousing TypeBearing MaterialRotationBore TypeShaft SizeSeal TypePrice
BALDOR / DODGE 128805 FB-DL-107 Flange-Mount Bearing Unit | BD6HRE FB-DL-107 128805SteelSteelFlange BracketSteelYes---€220.45
BALDOR / DODGE 128801 FB-DL-103 Flange-Mount Bearing Unit | BD6NZQ FB-DL-103 128801SteelSteelFlange BracketSteelYes---€202.16
BALDOR / DODGE 128806 FB-DL-115 Flange-Mount Bearing Unit | BD7BVH FB-DL-115 128806SteelSteelFlange BracketSteelYes---€276.49
BALDOR / DODGE 128800 FB-DL-102 Flange-Mount Bearing Unit | BD7MHH FB-DL-102 128800SteelSteelFlange BracketSteelYes---€202.16
BALDOR / DODGE 128804 FB-DL-106 Flange-Mount Bearing Unit | BD7QNH FB-DL-106 128804SteelSteelFlange BracketSteelYes---€220.45
BALDOR / DODGE 128803 FB-DL-104 Flange-Mount Bearing Unit | BD8QUF FB-DL-104 128803SteelSteelFlange BracketSteelYes---€212.41
BALDOR / DODGE 128799 FB-DL-100 Flange-Mount Bearing Unit | BD8RLL FB-DL-100 128799SteelSteelFlange BracketSteelYes---€177.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139792 FB-DL-012-NL-MOD FB-DL-012-NL MOD
€137.64 /unit