BALDOR / DODGE 139735 P2B-VSC-108 MOD | BE9LMG P2B-VSC-108 MOD

BALDOR / DODGE 139735 P2B-VSC-108 MOD P2B-VSC-108 MOD

Item: BE9LMG Model: 139735Cross Ref: P2B-VSC-108 MOD
In Stock

Get it by Monday, Jun 16

€121.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 2.151
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123581 P2B-VSC-100 Pillow Block Bearing Unit | BD6FPW P2B-VSC-100 123581-SteelSteelSteelYes---€60.29
BALDOR / DODGE 123583 P2B-VSC-104 Pillow Block Bearing Unit | BD6GGN P2B-VSC-104 123583-SteelSteelSteelYes---€77.36
BALDOR / DODGE 123582 P2B-VSC-103 Pillow Block Bearing Unit | BD6HEA P2B-VSC-103 123582-SteelSteelSteelYes---€72.23
BALDOR / DODGE 125505 P2B-VSC-106 Pillow Block Bearing Unit | BD6HJG P2B-VSC-106 125505-SteelSteelSteelYes---€91.85
BALDOR / DODGE 123589 P2B-VSC-104S Pillow Block & Base-Mount Bearing | BD6HYP P2B-VSC-104S 123589-SteelSteelSteel----€79.09
BALDOR / DODGE 125692 P2B-VSC-50M Mounted Ball Bearing | BD6JTQ P2B-VSC-50M 12569250 mmSteelSteelSteelYes---€135.39
BALDOR / DODGE 123584 P2B-VSC-107 Pillow Block Bearing Unit | BD6KAV P2B-VSC-107 123584-SteelSteelSteelYes---€77.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139735 P2B-VSC-108 MOD P2B-VSC-108 MOD
€121.84 /unit