BALDOR / DODGE 139647 F2B-GTM-203 | BF2JNQ F2B-GTM-203

BALDOR / DODGE 139647 F2B-GTM-203 F2B-GTM-203

Item: BF2JNQ Model: 139647Cross Ref: F2B-GTM-203
In Stock

Get it by Tuesday, Jun 10

€408.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 3.096
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialBore TypeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 136269 F2B-GTM-30M Flange-Mount Bearing Unit | AM7JNX F2B-GTM-30M 13626930"SteelSteelSteel----€191.07
BALDOR / DODGE 136270 F2B-GTM-35M Flange-Mount Bearing Unit | AM7JPW F2B-GTM-35M 13627035"SteelSteelSteel----€212.81
BALDOR / DODGE 136271 F2B-GTM-40M Mounted Ball Bearing | AM7JPX F2B-GTM-40M 13627140"SteelSteelSteel----€311.59
BALDOR / DODGE 136273 F2B-GTM-50M Mounted Ball Bearing | AM7JQA F2B-GTM-50M 13627350"SteelSteelSteel----€349.51
BALDOR / DODGE 129334 F2B-GTM-111 Flange-Mount Bearing Unit | BD6EVE F2B-GTM-111 129334-SteelSteelSteel----€210.81
BALDOR / DODGE 129332 F2B-GTM-107 Flange-Mount Bearing Unit | BD6PAD F2B-GTM-107 129332-SteelSteelSteel----€160.46
BALDOR / DODGE 129369 F2B-GTM-012 Flange-Mount Bearing Unit | BD7HWB F2B-GTM-012 129369-SteelSteelSteel----€103.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139647 F2B-GTM-203 F2B-GTM-203
€408.54 /unit