BALDOR / DODGE 139632 P4B36-SS-608 MOD Split-SPHER | BE8WKP

BALDOR / DODGE 139632 P4B36-SS-608 MOD Split-SPHER

Item: BE8WKP Model: 139632Cross Ref: P4B36-SS-608
Limited Availability
€17,768.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 193.5

Product Variants

ProductModelHousing MaterialSeal TypeShaft SizeAttachment TypeBore TypePrice
BALDOR / DODGE 023210 Type K Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BD7VAR 023210-Triple Lip3.938"Set ScrewTapered€4,669.79
BALDOR / DODGE 066426 Special Duty Bearing | BE2QFG 066426-----€59,699.28
RFQ
BALDOR / DODGE 066429 Special Duty Bearing | BE2VUE 066429-----€77,337.89
RFQ
BALDOR / DODGE 747036 SNX 222/522/319/619 | BE3CET 747036-----€679.38
BALDOR / DODGE 072912 ISN Bearing, Bore Round, Steel, Shaft Size 240.0 Inch | BE7ZYN 072912Ductile IronAuxiliary Taconite Seal240"ImperialRound€42,690.07
RFQ
BALDOR / DODGE 081195 TAF Bearing, Shaft Size 3.9375 Inch, Bore Tapered, Steel | BE8EWF 081195-Triple Lip3.938"Set ScrewTapered€2,459.79
RFQ
BALDOR / DODGE 139531 P4B536-ISAF-607R MOD Pillow Block & Base-Mount Bearing | BE8GCB 139531-----€9,415.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139632 P4B36-SS-608 MOD Split-SPHER
€17,768.08 /unit