BALDOR / DODGE 139241 FB-SC-012 MOD | BF2CUL FB-SC-012 MOD

BALDOR / DODGE 139241 FB-SC-012-MOD FB-SC-012 MOD

Item: BF2CUL Model: 139241Cross Ref: FB-SC-012-MOD
In Stock

Get it by Tuesday, Jun 10

€107.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialHousing TypeBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 056765 Set Screw Bearing, Shaft Size 0.8750 Inch, Bore Round, Steel | AM7HRQ 0567657/8"--Flange Bracket--RoundSingle Lip€201.52
BALDOR / DODGE 124440 FB-SC-100 Flange-Mount Bearing Unit | BD6FJJ FB-SC-100 124440-SteelSteelFlange BracketSteelYes--€134.60
BALDOR / DODGE 124445 FB-SC-104 Flange-Mount Bearing Unit | BD6FQD FB-SC-104 124445-SteelSteelFlange BracketSteelYes--€159.48
BALDOR / DODGE 124448 FB-SC-107 Flange-Mount Bearing Unit | BD6GUU FB-SC-107 124448-SteelSteelFlange BracketSteelYes--€141.91
BALDOR / DODGE 124446 FB-SC-105 Flange-Mount Bearing Unit | BD6HYQ FB-SC-105 124446-SteelSteelFlange BracketSteelYes--€159.48
BALDOR / DODGE 051774 Set Screw Bearing, Shaft Size 1.0 Inch, Bore Round, Steel | BD6JJC 0517741"--Flange Bracket--RoundSingle Lip€148.00
BALDOR / DODGE 052094 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD6LYQ 0520941.938"--Flange Bracket--RoundSingle Lip€199.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139241 FB-SC-012-MOD FB-SC-012 MOD
€107.17 /unit