BALDOR / DODGE 139116 P2B-DL-25M-LL | BE9LLY P2B-DL-25M-LL

BALDOR / DODGE 139116 P2B-DL-25M-LL P2B-DL-25M-LL

Item: BE9LLY Model: 139116Cross Ref: P2B-DL-25M-LL
In Stock

Get it by Tuesday, Jun 10

€162.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 128713 P2B-DL-112 Pillow Block Bearing Unit | BD6HQW P2B-DL-112 128713-SteelSteelSteelYes---€231.42
BALDOR / DODGE 128707 P2B-DL-104 Pillow Block Bearing Unit | BD6RUY P2B-DL-104 128707-SteelSteelSteelYes---€185.13
BALDOR / DODGE 128719 P2B-DL-207 Pillow Block Bearing Unit | BD6TNR P2B-DL-207 128719-SteelSteelSteelYes---€365.57
BALDOR / DODGE 128703 P2B-DL-100 Pillow Block Bearing Unit | BD6VCQ P2B-DL-100 128703-SteelSteelSteelYes---€132.77
BALDOR / DODGE 126609 P2B-DL-60M Pillow Block Bearing Unit | BD6XNB P2B-DL-60M 12660960 mmSteelSteelSteelYes---€417.78
BALDOR / DODGE 128714 P2B-DL-115 Pillow Block Bearing Unit | BD7CNV P2B-DL-115 128714-SteelSteelSteelYes---€252.74
BALDOR / DODGE 049627 Concentric Clamp Collar Bearing, Shaft Size 1.4375 Inch, Bore Round, Steel | BD7QJG 0496271.438"----RoundSingle LipSteel€203.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139116 P2B-DL-25M-LL P2B-DL-25M-LL
€162.60 /unit