BALDOR / DODGE 136367 TB-GT-30M Adapter Mount Bearing | AM7JQT TB-GT-30M

BALDOR / DODGE 136367 TB-GT-30M Adapter Mount Bearing

Item: AM7JQT Model: 136367Cross Ref: TB-GT-30M
In Stock

Get it by Tuesday, Jun 10

€178.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing TypeTapped Base Pillow Block
Ring MaterialSteel
Series206 Series
Shaft Size30"
Thread TypeUNC

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)6.48
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialThread TypeHousing TypePrice
BALDOR / DODGE 136369 TB-GT-40M Adapter Mount Bearing | AM7JQU TB-GT-40M 13636940"SteelSteelSteelUNCTapped Base Pillow Block€257.07
BALDOR / DODGE 129290 TB-GT-200 Pillow Block Bearing Unit | BD6KMP TB-GT-200 129290-SteelSteelSteelUNCTapped Base Pillow Block€304.46
BALDOR / DODGE 129279 TB-GT-102 Pillow Block Bearing Unit | BD6LZC TB-GT-102 129279-SteelSteelSteelUNCTapped Base Pillow Block€178.64
BALDOR / DODGE 129278 TB-GT-100 Pillow Block Bearing Unit | BD7JTR TB-GT-100 129278-SteelSteelSteelUNCTapped Base Pillow Block€147.56
BALDOR / DODGE 136370 TB-GT-45M Pillow Block Bearing Unit | BD7YFV TB-GT-45M 13637045"SteelSteelSteelUNCTapped Base Pillow Block€216.97
BALDOR / DODGE 129287 TB-GT-111 Pillow Block Bearing Unit | BE2UGN TB-GT-111 129287-SteelSteelSteelUNCTapped Base Pillow Block€288.14
BALDOR / DODGE 129148 TB-GT-014 Pillow Block Bearing Unit | BE2XGX TB-GT-014 129148-SteelSteelSteelUNCTapped Base Pillow Block€147.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136367 TB-GT-30M Adapter Mount Bearing
€178.64 /unit