BALDOR / DODGE 136280 F4B-GTM-50M Mounted Ball Bearing | AM7JQB F4B-GTM-50M

BALDOR / DODGE 136280 F4B-GTM-50M Mounted Ball Bearing

Item: AM7JQB Model: 136280Cross Ref: F4B-GTM-50M
In Stock

Get it by Monday, Jun 16

€349.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series211 Series
Shaft Size50"

Shipping Info:

Ship weight (kg) 3.969
Ship height (cm)17.48
Ship length (cm)17.48
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 129687 F4B-GTM-200 Flange-Mount Bearing Unit | BD6LAE F4B-GTM-200 129687-SteelSteelSteel€349.51
BALDOR / DODGE 129685 F4B-GTM-112 Flange-Mount Bearing Unit | BD6NCC F4B-GTM-112 129685-SteelSteelSteel€279.60
BALDOR / DODGE 129688 F4B-GTM-203 Flange-Mount Bearing Unit | BD6NZF F4B-GTM-203 129688-SteelSteelSteel€408.54
BALDOR / DODGE 129686 F4B-GTM-115 Flange-Mount Bearing Unit | BD6RCU F4B-GTM-115 129686-SteelSteelSteel€349.51
BALDOR / DODGE 136279 F4B-GTM-45M Mounted Ball Bearing | BD6TFH F4B-GTM-45M 13627945"SteelSteelSteel€279.60
BALDOR / DODGE 129691 F4B-GTM-208 Flange-Mount Bearing Unit | BD6XVD F4B-GTM-208 129691-SteelSteelSteel€532.80
BALDOR / DODGE 129684 F4B-GTM-111 Flange-Mount Bearing Unit | BD6ZDH F4B-GTM-111 129684-SteelSteelSteel€279.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136280 F4B-GTM-50M Mounted Ball Bearing
€349.51 /unit