BALDOR / DODGE 136261 P2B-GTM-45M Mounted Ball Bearing | BD9WFP P2B-GTM-45M

BALDOR / DODGE 136261 P2B-GTM-45M Mounted Ball Bearing

Item: BD9WFP Model: 136261Cross Ref: P2B-GTM-45M
In Stock

Get it by Tuesday, Jun 10

€279.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series210 Series
Shaft Size45"

Shipping Info:

Ship weight (kg) 2.781
Ship height (cm)21.44
Ship length (cm)12.4
Ship width (cm)6.83
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 136259 P2B-GTM-35M Adapter mount Bearing | AM7JPV P2B-GTM-35M 13625935"SteelSteelSteel€212.81
BALDOR / DODGE 136263 P2B-GTM-55M Mounted Ball Bearing | AM7JQD P2B-GTM-55M 13626355"SteelSteelSteel€408.54
BALDOR / DODGE 129223 P2B-GTM-115 Pillow Block Bearing Unit | BD6HEL P2B-GTM-115 129223-SteelSteelSteel€349.51
BALDOR / DODGE 129227 P2B-GTM-207 Pillow Block Bearing Unit | BD6HEU P2B-GTM-207 129227-SteelSteelSteel€532.80
BALDOR / DODGE 129229 P2B-GTM-211 Pillow Block Bearing Unit | BD6LLJ P2B-GTM-211 129229-SteelSteelSteel€657.84
BALDOR / DODGE 129228 P2B-GTM-208 Pillow Block Bearing Unit | BD6MEF P2B-GTM-208 129228-SteelSteelSteel€532.80
BALDOR / DODGE 129217 P2B-GTM-100 Pillow Block Bearing Unit | BD6NTX P2B-GTM-100 129217-SteelSteelSteel€121.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136261 P2B-GTM-45M Mounted Ball Bearing
€279.60 /unit