BALDOR / DODGE 136246 NSTU-GT-60M Mounted Ball Bearing | BF8XCZ NSTU-GT-60M

BALDOR / DODGE 136246 NSTU-GT-60M Mounted Ball Bearing

Item: BF8XCZ Model: 136246Cross Ref: NSTU-GT-60M
In Stock

Get it by Tuesday, Jun 17

€462.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series212 Series
Shaft Size60"

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)19.05
Ship length (cm)19.05
Ship width (cm)7.32
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 136127 NSTU-GT-203 Mounted Ball Bearing | AM7JNY NSTU-GT-203 136127-SteelSteelSteel€536.90
BALDOR / DODGE 136239 NSTU-GT-25M Mounted Ball Bearing | AM7JPN NSTU-GT-25M 1362391 1/2"SteelSteelSteel€235.16
BALDOR / DODGE 136245 NSTU-GT-55M Mounted Ball Bearing | BD6EPB NSTU-GT-55M 13624555"SteelSteelSteel€423.30
BALDOR / DODGE 136128 NSTU-GT-204 Mounted Ball Bearing | BD6JXH NSTU-GT-204 136128-SteelSteelSteel€318.86
BALDOR / DODGE 136117 NSTU-GT-104 Take-Up Ball Bearing Unit | BD6NZB NSTU-GT-104 136117-SteelSteelSteel€253.20
BALDOR / DODGE 136111 NSTU-GT-014 Mounted Ball Bearing | BD6UMH NSTU-GT-014 136111-SteelSteelSteel€139.65
BALDOR / DODGE 136124 NSTU-GT-112 Mounted Ball Bearing | BD7DQK NSTU-GT-112 136124-SteelSteelSteel€311.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136246 NSTU-GT-60M Mounted Ball Bearing
€462.13 /unit