BALDOR / DODGE 136185 WSTU-GTM-300 Mounted Ball Bearing | BD8XLH WSTU-GTM-300

BALDOR / DODGE 136185 WSTU-GTM-300 Mounted Ball Bearing

Item: BD8XLH Model: 136185Cross Ref: WSTU-GTM-300
In Stock

Get it by Tuesday, Jun 17

€814.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series216 Series

Shipping Info:

Ship weight (kg) 8.8875
Ship height (cm)23.98
Ship length (cm)23.98
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 136171 WSTU-GTM-100 Mounted Ball Bearing | AM7JPD WSTU-GTM-100 136171-SteelSteelSteel€215.91
BALDOR / DODGE 136308 WSTU-GTM-50M Mounted Ball Bearing | AM7JPQ WSTU-GTM-50M 13630850"SteelSteelSteel€423.30
BALDOR / DODGE 136309 WSTU-GTM-55M Mounted Ball Bearing | BD6PTX WSTU-GTM-55M 13630955"SteelSteelSteel€462.13
BALDOR / DODGE 136174 WSTU-GTM-108 Take-Up Ball Bearing Unit | BD7PGG WSTU-GTM-108 136174-SteelSteelSteel€316.10
BALDOR / DODGE 136176 WSTU-GTM-112 Take-Up Ball Bearing Unit | BD7QUX WSTU-GTM-112 136176-SteelSteelSteel€339.41
BALDOR / DODGE 136180 WSTU-GTM-204 Mounted Ball Bearing | BD7QUY WSTU-GTM-204 136180-SteelSteelSteel€348.44
BALDOR / DODGE 136312 WSTU-GTM-75M Mounted Ball Bearing | BD7VLZ WSTU-GTM-75M 13631275"SteelSteelSteel€814.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136185 WSTU-GTM-300 Mounted Ball Bearing
€814.74 /unit