BALDOR / DODGE 136142 WSTU-GT-110L Mounted Ball Bearing | BF6ZWA WSTU-GT-110L

BALDOR / DODGE 136142 WSTU-GT-110L Mounted Ball Bearing

Item: BF6ZWA Model: 136142Cross Ref: WSTU-GT-110L
In Stock

Get it by Tuesday, Jun 10

€311.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series209 Series

Shipping Info:

Ship weight (kg) 2.5335
Ship height (cm)15.24
Ship length (cm)14.94
Ship width (cm)6.2
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 136136 WSTU-GT-104S Mounted Ball Bearing | AM7JPA WSTU-GT-104S 136136-SteelSteelSteel€215.91
BALDOR / DODGE 136249 WSTU-GT-30M Mounted Ball Bearing | AM7JPB WSTU-GT-30M 13624930"SteelSteelSteel€215.91
BALDOR / DODGE 136253 WSTU-GT-50M Mounted Ball Bearing | AM7JPC WSTU-GT-50M 13625350"SteelSteelSteel€430.41
BALDOR / DODGE 136150 WSTU-GT-211 Mounted Ball Bearing | AM7JPG WSTU-GT-211 136150-SteelSteelSteel€645.41
BALDOR / DODGE 136133 WSTU-GT-100 Take-Up Ball Bearing Unit | BD8LLU WSTU-GT-100 136133-SteelSteelSteel€185.63
BALDOR / DODGE 136151 WSTU-GT-215 Take-Up Ball Bearing Unit | BD8QCL WSTU-GT-215 136151-SteelSteelSteel€754.14
BALDOR / DODGE 136145 WSTU-GT-115 Take-Up Ball Bearing Unit | BD8TTU WSTU-GT-115 136145-SteelSteelSteel€339.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 136142 WSTU-GT-110L Mounted Ball Bearing
€311.44 /unit