BALDOR / DODGE 131908 INS-SXR-100 Insert Bearing | BD7TXY INS-SXR-100

BALDOR / DODGE 131908 INS-SXR-100 Insert Bearing

Item: BD7TXY Model: 131908Cross Ref: INS-SXR-100
In Stock

Get it by Thursday, Jun 12

€70.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 125631 INS-SXR-45M Insert Bearing | AM7JFW INS-SXR-45M 125631125631€118.56
BALDOR / DODGE 131915 INS-SXR-107 Insert Bearing | BD6FFA INS-SXR-107 131915131915€87.62
BALDOR / DODGE 131933 INS-SXR-215 Insert Bearing | BD6FZL INS-SXR-215 131933131933€354.35
BALDOR / DODGE 125633 INS-SXR-55M Insert Bearing | BD6HJB INS-SXR-55M 125633125633€180.44
BALDOR / DODGE 131934 INS-SXR-200L | BD6JJL INS-SXR-200L 131934131934€171.53
BALDOR / DODGE 131931 INS-SXR-207 Insert Bearing | BD6KTT INS-SXR-207 131931131931€188.54
BALDOR / DODGE 131923 INS-SXR-115 Insert Bearing | BD6WND INS-SXR-115 131923131923€125.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131908 INS-SXR-100 Insert Bearing
€70.90 /unit