BALDOR / DODGE 131896 P2B-SXRU-102 Pillow Block & Base-Mount Bearing | BE7NFQ P2B-SXRU-102

BALDOR / DODGE 131896 P2B-SXRU-102 Pillow Block & Base-Mount Bearing

Item: BE7NFQ Model: 131896Cross Ref: P2B-SXRU-102
In Stock

Get it by Tuesday, Jun 17

€122.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series206 Series

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)16.21
Ship length (cm)4.78
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationPrice
BALDOR / DODGE 131342 P2B-SXRU-010 Pillow Block & Base-Mount Bearing | BD8KBN P2B-SXRU-010 131342-SteelSteelSteelYes€96.40
BALDOR / DODGE 125658 P2B-SXRU-30M Pillow Block & Base-Mount Bearing | BD9BNZ P2B-SXRU-30M 12565830 mmSteelSteelSteelYes€134.19
BALDOR / DODGE 125665 P2B-SXRU-75M Pillow Block & Base-Mount Bearing | BE3DUZ P2B-SXRU-75M 12566575 mmSteelSteelSteelYes€544.58
BALDOR / DODGE 125655 P2B-SXRU-17M Pillow Block & Base-Mount Bearing | BE6BBL P2B-SXRU-17M 12565517 mmSteelSteelSteelYes€87.28
BALDOR / DODGE 131433 P2B-SXRU-215 Pillow Block & Base-Mount Bearing | BE7KWG P2B-SXRU-215 131433-SteelSteelSteelYes€470.90
BALDOR / DODGE 131897 P2B-SXRU-103 Pillow Block & Base-Mount Bearing | BE7RQM P2B-SXRU-103 131897-SteelSteelSteelYes€134.19
BALDOR / DODGE 131341 P2B-SXRU-008 Pillow Block & Base-Mount Bearing | BE7ZCY P2B-SXRU-008 131341-SteelSteelSteelYes€96.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131896 P2B-SXRU-102 Pillow Block & Base-Mount Bearing
€122.46 /unit