BALDOR / DODGE 131435 INS-SXV-012 Insert Bearing | BD8PMN INS-SXV-012

BALDOR / DODGE 131435 INS-SXV-012 Insert Bearing

Item: BD8PMN Model: 131435Cross Ref: INS-SXV-012
In Stock

Get it by Tuesday, Jun 17

€49.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)5.72
Ship length (cm)7.62
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 130302 INS-SXV-111 Insert Bearing | BD6EVJ INS-SXV-111 130302130302€82.08
BALDOR / DODGE 125645 INS-SXV-20M | BD6JTP INS-SXV-20M 125645125645€46.91
BALDOR / DODGE 125644 INS-SXV-17M | BD6KWX INS-SXV-17M 125644125644€41.69
BALDOR / DODGE 131447 INS-SXV-108 Insert Bearing | BD6LZL INS-SXV-108 131447131447€75.57
BALDOR / DODGE 131441 INS-SXV-103 Insert Bearing | BD6NBT INS-SXV-103 131441131441€56.02
BALDOR / DODGE 130308 INS-SXV-203 | BD6NZA INS-SXV-203 130308130308€123.76
BALDOR / DODGE 131438 INS-SXV-100 Insert Bearing | BD6VHZ INS-SXV-100 131438131438€45.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131435 INS-SXV-012 Insert Bearing
€49.51 /unit