BALDOR / DODGE 131340 P2B-SXRB-200L Pillow Block & Base-Mount Bearing | BN8QUD P2B-SXRB-200L

BALDOR / DODGE 131340 P2B-SXRB-200L Pillow Block & Base-Mount Bearing

Item: BN8QUD Model: 131340Cross Ref: P2B-SXRB-200L
In Stock

Get it by Friday, Jun 13

€302.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series211 Series

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)7.62
Ship length (cm)23.5
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 131844 P2B-SXRB-112 Pillow Block & Base-Mount Bearing | BD6LYR P2B-SXRB-112 131844-SteelSteelSteelYes---€185.64
BALDOR / DODGE 131840 P2B-SXRB-107 Pillow Block & Base-Mount Bearing | BD6VHK P2B-SXRB-107 131840-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131843 P2B-SXRB-111 Pillow Block & Base-Mount Bearing | BD6VJA P2B-SXRB-111 131843-SteelSteelSteelYes---€185.64
BALDOR / DODGE 131847 P2B-SXRB-203 Pillow Block & Base-Mount Bearing | BD7DJB P2B-SXRB-203 131847-SteelSteelSteelYes---€250.77
BALDOR / DODGE 131830 P2B-SXRB-012 Pillow Block & Base-Mount Bearing | BD7GCT P2B-SXRB-012 131830-SteelSteelSteelYes---€105.53
BALDOR / DODGE 131837 P2B-SXRB-104 Pillow Block & Base-Mount Bearing | BD7MJZ P2B-SXRB-104 131837-SteelSteelSteelYes---€144.62
BALDOR / DODGE 131841 P2B-SXRB-108 Pillow Block & Base-Mount Bearing | BD7WCE P2B-SXRB-108 131841-SteelSteelSteelYes---€152.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131340 P2B-SXRB-200L Pillow Block & Base-Mount Bearing
€302.07 /unit