BALDOR / DODGE 131317 SCHB-SXR-108 Hanger Bearing | BD7GTB SCHB-SXR-108

BALDOR / DODGE 131317 SCHB-SXR-108 Hanger Bearing

Item: BD7GTB Model: 131317Cross Ref: SCHB-SXR-108
In Stock

Get it by Tuesday, Jun 10

€281.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing MaterialDuctile Iron
Ring MaterialSteel
RotationYes
Series208 Series

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeHousing MaterialRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 053415 SXR Eccentric Collar Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | AM7JMZ 05341540 mmCast Iron----RoundSingle Lip€217.56
BALDOR / DODGE 053412 SXR Eccentric Collar Bearing, Shaft Size 25.0 Mm, Bore Round, Steel | AM7JNA 0534121 1/2"Cast Iron----RoundSingle Lip€122.46
BALDOR / DODGE 130837 F2BZ-SXR-50M Flange-Mount Bearing | BD6XLN F2BZ-SXR-50M 13083750 mm-SteelSteelSteelYes--€256.65
BALDOR / DODGE 131432 P2B-SXR-215 Pillow Block Bearing Unit | BD8LLT P2B-SXR-215 131432--SteelSteelSteelYes--€495.73
BALDOR / DODGE 131335 SCHB-SXR-207 Hanger Bearing | BD9KJF SCHB-SXR-207 131335-Ductile IronSteelSteelSteelYes--€398.14
BALDOR / DODGE 130833 F2BZ-SXR-30M Mounted Ball Bearing | BE4KDE F2BZ-SXR-30M 13083330 mm-SteelSteelSteelYes--€149.82
BALDOR / DODGE 131154 NSTU-SXR-012 Take-Up Ball Bearing Unit | BE7AXQ NSTU-SXR-012 131154--SteelSteelSteelYes--€126.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 131317 SCHB-SXR-108 Hanger Bearing
€281.41 /unit