BALDOR / DODGE 130849 WSTU-SXR-40M Mounted Ball Bearing | BE3FUL WSTU-SXR-40M

BALDOR / DODGE 130849 WSTU-SXR-40M Mounted Ball Bearing

Item: BE3FUL Model: 130849Cross Ref: WSTU-SXR-40M
In Stock

Get it by Thursday, Jun 12

€242.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series208 Series
Shaft Size40 mm

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 131220 WSTU-SXR-110 Take-Up Ball Bearing Unit | BD6HYV WSTU-SXR-110 131220-SteelSteelSteelYes---€264.48
BALDOR / DODGE 130852 WSTU-SXR-55M Mounted Ball Bearing | BD6NJH WSTU-SXR-55M 13085255 mmSteelSteelSteelYes---€325.70
BALDOR / DODGE 131217 WSTU-SXR-108 Take-Up Ball Bearing Unit | BD6ZDK WSTU-SXR-108 131217-SteelSteelSteelYes---€242.33
BALDOR / DODGE 049385 SXR Eccentric Collar Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BD7AQD 0493852.938"----RoundSingle LipSteel€633.18
BALDOR / DODGE 131225 WSTU-SXR-115 Take-Up Ball Bearing Unit | BD7HCG WSTU-SXR-115 131225-SteelSteelSteelYes---€247.36
BALDOR / DODGE 131213 WSTU-SXR-104 Take-Up Ball Bearing Unit | BD7NZF WSTU-SXR-104 131213-SteelSteelSteelYes---€186.69
BALDOR / DODGE 065634 SXR Eccentric Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD7YFH 0656341.188"----RoundSingle LipSteel€168.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 130849 WSTU-SXR-40M Mounted Ball Bearing
€242.33 /unit