BALDOR / DODGE 130317 P2B-SXV-203 Pillow Block & Base-Mount Bearing | BE4PWY P2B-SXV-203

BALDOR / DODGE 130317 P2B-SXV-203 Pillow Block & Base-Mount Bearing

Item: BE4PWY Model: 130317Cross Ref: P2B-SXV-203
In Stock

Get it by Tuesday, Jun 10

€171.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series211 Series

Shipping Info:

Ship weight (kg) 4.1715
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 131979 P2B-SXV-105 Mounted Ball Bearing | BD7LAJ P2B-SXV-105 131979-SteelSteelSteelYes---€104.23
BALDOR / DODGE 131996 P2B-SXV-100-NL MOD Pillow Block & Base-Mount Bearing | BD7MKA P2B-SXV-100-NL MOD 131996--------€72.97
BALDOR / DODGE 131973 P2B-SXV-100 Pillow Block Bearing Unit | BD7TLF P2B-SXV-100 131973-SteelSteelSteelYes---€65.64
BALDOR / DODGE 130276 P2B-SXV-008-NL Mounted Ball Bearing | BD7VXH P2B-SXV-008-NL 130276-SteelSteelSteelYes---€63.19
BALDOR / DODGE 131976 P2B-SXV-103 Pillow Block & Base-Mount Bearing | BD9MLD P2B-SXV-103 131976-SteelSteelSteelYes---€78.65
BALDOR / DODGE 131981 P2B-SXV-107 Pillow Block & Base-Mount Bearing | BD9WMU P2B-SXV-107 131981-SteelSteelSteelYes---€93.80
BALDOR / DODGE 131975 P2B-SXV-102 Pillow Block & Base-Mount Bearing | BE2YVP P2B-SXV-102 131975-SteelSteelSteelYes---€78.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 130317 P2B-SXV-203 Pillow Block & Base-Mount Bearing
€171.97 /unit