BALDOR / DODGE 129790 INS-GT-115 Insert Bearing | BD6HEV INS-GT-115

BALDOR / DODGE 129790 INS-GT-115 Insert Bearing

Item: BD6HEV Model: 129790Cross Ref: INS-GT-115
In Stock

Get it by Tuesday, Jun 10

€185.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)9.22
Ship length (cm)9.53
Ship width (cm)5.23
Country of OriginUS

Product Variants

ProductModelBore TypeShaft SizeInsert MaterialHousing MaterialMax. SpeedShaft AttachmentPrice
BALDOR / DODGE 129844 INS-GT-110 Insert Bearing | AM7JNK INS-GT-110 129844------€151.46
BALDOR / DODGE 129786 Mounted Ball Bearing Accessory, Shaft Size 1.50 Inch, Bore Round, Steel | BD6LFR 129786Round1 1/2"SteelCast Iron8500 RPMGrip Tight€151.46
BALDOR / DODGE 129776 INS-GT-012 Insert Bearing | BD6NQH INS-GT-012 129776------€96.31
BALDOR / DODGE 129791 INS-GT-200 Insert Bearing | BD6TND INS-GT-200 129791------€185.63
BALDOR / DODGE 129783 INS-GT-104 | BD6XLL INS-GT-104 129783------€128.94
BALDOR / DODGE 129779 INS-GT-100 Insert Bearing | BD7CNX INS-GT-100 129779------€103.30
BALDOR / DODGE 129523 INS-GT-10 Insert Bearing | BD7CXF INS-GT-10 129523------€129.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129790 INS-GT-115 Insert Bearing
€185.63 /unit