BALDOR / DODGE 129664 F4B-GTAH-203 Flange-Mount Bearing | BD6JGT F4B-GTAH-203

BALDOR / DODGE 129664 F4B-GTAH-203 Flange-Mount Bearing

Item: BD6JGT Model: 129664Cross Ref: F4B-GTAH-203
In Stock

Get it by Monday, Jun 16

€419.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series211 Series

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)17.48
Ship length (cm)17.48
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialBearing MaterialBore TypeShaft SizeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 129659 F4B-GTAH-100 Flange-Mount Bearing | BD7TLD F4B-GTAH-100 129659SteelSteelSteel-----€124.44
BALDOR / DODGE 129660 F4B-GTAH-103 Flange-Mount Bearing | BD8CGH F4B-GTAH-103 129660SteelSteelSteel-----€194.17
BALDOR / DODGE 129666 F4B-GTAH-215 Flange-Mount Bearing | BD8EZR F4B-GTAH-215 129666SteelSteelSteel-----€789.87
BALDOR / DODGE 129661 F4B-GTAH-107 Flange-Mount Bearing | BD9LHX F4B-GTAH-107 129661SteelSteelSteel-----€229.13
BALDOR / DODGE 129663 F4B-GTAH-115 Flange-Mount Bearing | BE3YGG F4B-GTAH-115 129663SteelSteelSteel-----€335.53
BALDOR / DODGE 129662 F4B-GTAH-111 Flange-Mount Bearing | BE4CRP F4B-GTAH-111 129662SteelSteelSteel-----€294.36
BALDOR / DODGE 129665 F4B-GTAH-207 Flange-Mount Bearing | BE4KDC F4B-GTAH-207 129665SteelSteelSteel-----€369.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129664 F4B-GTAH-203 Flange-Mount Bearing
€419.40 /unit