BALDOR / DODGE 129641 F4B-GT-015 Flange-Mount Bearing Unit | BE6LQL F4B-GT-015

BALDOR / DODGE 129641 F4B-GT-015 Flange-Mount Bearing Unit

Item: BE6LQL Model: 129641Cross Ref: F4B-GT-015
In Stock

Get it by Tuesday, Jun 10

€137.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series205 Series

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)10.49
Ship length (cm)10.16
Ship width (cm)4.29
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialBore TypeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 129652 F4B-GT-112 Flange-Mount Bearing Unit | BD6GRJ F4B-GT-112 129652-SteelSteelSteel----€245.43
BALDOR / DODGE 129654 F4B-GT-200 Flange-Mount Bearing Unit | BD6JJA F4B-GT-200 129654-SteelSteelSteel----€210.81
BALDOR / DODGE 129677 F4B-GT-70M Flange-Mount Bearing Unit | BD6JXC F4B-GT-70M 12967770"SteelSteelSteel----€532.80
BALDOR / DODGE 129640 F4B-GT-014 Flange-Mount Bearing Unit | BD6LQF F4B-GT-014 129640-SteelSteelSteel----€137.46
BALDOR / DODGE 129674 F4B-GT-50M Flange-Mount Bearing Unit | BD6QXV F4B-GT-50M 12967450"SteelSteelSteel----€279.60
BALDOR / DODGE 129648 F4B-GT-107 Flange-Mount Bearing Unit | BD6RRT F4B-GT-107 129648-SteelSteelSteel----€191.07
BALDOR / DODGE 129656 F4B-GT-207 Flange-Mount Bearing Unit | BD6TAG F4B-GT-207 129656-SteelSteelSteel----€408.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129641 F4B-GT-015 Flange-Mount Bearing Unit
€137.46 /unit