BALDOR / DODGE 129495 F2B-GT-08 Flange-Mount Housing | BE2KQR F2B-GT-08

BALDOR / DODGE 129495 F2B-GT-08 Flange-Mount Housing

Item: BE2KQR Model: 129495Cross Ref: F2B-GT-08
In Stock

Get it by Wednesday, Jun 11

€170.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series208 Series

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)13.82
Ship length (cm)13.49
Ship width (cm)5.56
Country of OriginUS

Product Variants

ProductModelHousing TypeRing MaterialBall MaterialBearing MaterialRotationHousing MaterialThread TypePrice
BALDOR / DODGE 136355 LFT-GT-03 Adapter Mount Bearing | AM7JQG LFT-GT-03 136355-SteelSteelSteelYesZinc-€67.57
BALDOR / DODGE 136357 LFT-GT-05 Adapter Mount Bearing | AM7JQH LFT-GT-05 136357-SteelSteelSteelYesZinc-€75.33
BALDOR / DODGE 136359 LFT-GT-07 Adapter Mount Bearing | AM7JQJ LFT-GT-07 136359-SteelSteelSteelYesZinc-€139.53
BALDOR / DODGE 136362 LF-GT-05 Mounted Ball Bearing | AM7JQK 136362-SteelSteelSteelYesZinc-€100.58
BALDOR / DODGE 136364 LF-GT-07 Mounted Ball Bearing | AM7JQL 136364-SteelSteelSteelYesZinc-€116.50
BALDOR / DODGE 136347 LF-GT-015 Adapter Mount Bearing | AM7JQP LF-GT-015 136347-SteelSteelSteel---€135.59
BALDOR / DODGE 136230 WSTU-GT-16 Mounted Ball Bearing | BD6EVK WSTU-GT-16 136230-SteelSteelSteelYes--€662.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129495 F2B-GT-08 Flange-Mount Housing
€170.10 /unit