Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 129375 FC-GT-110 Mounted Ball Bearing | BD9KJE FC-GT-110

BALDOR / DODGE 129375 FC-GT-110 Mounted Ball Bearing

Item: BD9KJE Model: 129375Cross Ref: FC-GT-110
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€282.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing TypePiloted Flange
Ring MaterialSteel
Series208 Series

Shipping Info:

Ship weight (kg) 1.791
Ship height (cm)13.82
Ship length (cm)13.49
Ship width (cm)5.56
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialHousing TypePrice
BALDOR / DODGE 129755 FC-GT-55M Flange-Mount Bearing Unit | BD6EVH FC-GT-55M 12975555"SteelSteelSteelPiloted Flange€389.11
BALDOR / DODGE 129753 FC-GT-45M Flange-Mount Plain Sleeve Bearing Unit | BD6JXD FC-GT-45M 12975345"SteelSteelSteelPiloted Flange€225.74
BALDOR / DODGE 129752 FC-GT-40M Flange-Mount Bearing Unit | BD6KKM FC-GT-40M 12975240"SteelSteelSteelPiloted Flange€260.20
BALDOR / DODGE 129751 FC-GT-35M Flange-Mount Bearing Unit | BD8PGV FC-GT-35M 12975135"SteelSteelSteelPiloted Flange€231.44
BALDOR / DODGE 129737 FC-GT-104S Flange-Mount Bearing Unit | BD8YWA FC-GT-104S 129737-SteelSteelSteelPiloted Flange€147.57
BALDOR / DODGE 129741 FC-GT-108 Flange-Mount Bearing Unit | BD8YWB FC-GT-108 129741-SteelSteelSteelPiloted Flange€260.20
BALDOR / DODGE 129735 FC-GT-102 Flange-Mount Bearing Unit | BD9AQV FC-GT-102 129735-SteelSteelSteelPiloted Flange€147.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129375 FC-GT-110 Mounted Ball Bearing
€282.87 /unit