BALDOR / DODGE 129246 P2B-GTEZ-100-PCR Pillow Block & Base-Mount Bearing | BE2HEN P2B-GTEZ-100-PCR

BALDOR / DODGE 129246 P2B-GTEZ-100-PCR Pillow Block & Base-Mount Bearing

Item: BE2HEN Model: 129246Cross Ref: P2B-GTEZ-100-PCR
In Stock

Get it by Tuesday, Jun 10

€246.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing FinishNickel Coated
Bearing MaterialSteel
Retainer TypeMax Life Cage
Ring MaterialSteel
RotationYes
Series205 Series

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)16.51
Ship length (cm)8.89
Ship width (cm)4.93
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBearing MaterialRotationRetainer TypeBearing FinishBore TypeSeal TypePrice
BALDOR / DODGE 129396 P2B-GTEZ-112-PCR Pillow Block & Base-Mount Bearing | BD6EVF P2B-GTEZ-112-PCR 129396-SteelSteelYesMax Life CageNickel Coated--€498.21
BALDOR / DODGE 129263 P2B-GTEZ-25M-SHCR Pillow Block & Base-Mount Bearing | BD6NVA P2B-GTEZ-25M-SHCR 1292631 1/2"SteelSteelYesMax Life CageNickel Coated--€311.31
BALDOR / DODGE 129393 P2B-GTEZ-200-PCR Pillow Block & Base-Mount Bearing | BD6NVE P2B-GTEZ-200-PCR 129393-SteelSteelYesMax Life CageNickel Coated--€536.49
BALDOR / DODGE 129256 P2B-GTEZ-111-PCR Pillow Block & Base-Mount Bearing | BD6RCR P2B-GTEZ-111-PCR 129256-SteelSteelYesMax Life CageNickel Coated--€443.30
BALDOR / DODGE 129269 P2B-GTEZ-107-SHCR Pillow Block & Base-Mount Bearing | BD8ELE P2B-GTEZ-107-SHCR 129269-SteelSteelYesMax Life CageNickel Coated--€433.78
BALDOR / DODGE 073007 EZ Kleen Bearing, Shaft Size 2.0 Inch, Bore Round, Ni-Co Steel | BD8PGK 0730072"-----RoundTriple Lip€536.96
BALDOR / DODGE 129261 P2B-GTEZ-20M-SHCR Pillow Block & Base-Mount Bearing | BD9DGL P2B-GTEZ-20M-SHCR 12926120"SteelSteelYesMax Life CageNickel Coated--€287.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129246 P2B-GTEZ-100-PCR Pillow Block & Base-Mount Bearing
€246.63 /unit