BALDOR / DODGE 129239 P2B-GTMAH-203 Pillow Block & Base-Mount Bearing | BD6JBK P2B-GTMAH-203

BALDOR / DODGE 129239 P2B-GTMAH-203 Pillow Block & Base-Mount Bearing

Item: BD6JBK Model: 129239Cross Ref: P2B-GTMAH-203
In Stock

Get it by Tuesday, Jun 17

€490.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series212 Series

Shipping Info:

Ship weight (kg) 4.572
Ship height (cm)15.57
Ship length (cm)26.04
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialBore TypeSeal TypeInsert MaterialHousing MaterialPrice
BALDOR / DODGE 129238 P2B-GTMAH-115 Pillow Block & Base-Mount Bearing | BD6FBZ P2B-GTMAH-115 129238-SteelSteelSteel----€419.40
BALDOR / DODGE 129236 P2B-GTMAH-107 Pillow Block & Base-Mount Bearing | BD6GEW P2B-GTMAH-107 129236-SteelSteelSteel----€192.67
BALDOR / DODGE 129241 P2B-GTMAH-211 Pillow Block & Base-Mount Bearing | BD6GFH P2B-GTMAH-211 129241-SteelSteelSteel----€789.87
BALDOR / DODGE 129237 P2B-GTMAH-111 Pillow Block & Base-Mount Bearing | BD6GWD P2B-GTMAH-111 129237-SteelSteelSteel----€335.53
BALDOR / DODGE 129240 P2B-GTMAH-207 Pillow Block & Base-Mount Bearing | BD6HYK P2B-GTMAH-207 129240-SteelSteelSteel----€639.21
BALDOR / DODGE 129235 P2B-GTMAH-103 Pillow Block & Base-Mount Bearing | BD6UPW P2B-GTMAH-103 129235-SteelSteelSteel----€229.13
DODGE / BALDOR 068673 | BD6XKT 06867355"---RoundSingle LipSteelCast Iron€369.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129239 P2B-GTMAH-203 Pillow Block & Base-Mount Bearing
€490.08 /unit