BALDOR / DODGE 129045 P2B-GTB-50M Pillow Block & Base-Mount Bearing | BE6ZYK P2B-GTB-50M

BALDOR / DODGE 129045 P2B-GTB-50M Pillow Block & Base-Mount Bearing

Item: BE6ZYK Model: 129045Cross Ref: P2B-GTB-50M
In Stock

Get it by Tuesday, Jun 10

€279.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
Series210 Series
Shaft Size50"

Shipping Info:

Ship weight (kg) 2.6145
Ship height (cm)21.44
Ship length (cm)12.4
Ship width (cm)6.83
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialPrice
BALDOR / DODGE 129191 P2B-GTB-106 Pillow Block Bearing Unit | BD6JTZ P2B-GTB-106 129191-SteelSteelSteel€144.05
BALDOR / DODGE 129190 P2B-GTB-104 Pillow Block Bearing Unit | BD6YFH P2B-GTB-104 129190-SteelSteelSteel€144.05
BALDOR / DODGE 129200 P2B-GTB-203 Pillow Block Bearing Unit | BD7TUQ P2B-GTB-203 129200-SteelSteelSteel€263.52
BALDOR / DODGE 129210 P2B-GTB-40M Pillow Block Bearing Unit | BD8ADT P2B-GTB-40M 12921040"SteelSteelSteel€212.81
BALDOR / DODGE 129043 P2B-GTB-35M Pillow Block Bearing Unit | BD8LLP P2B-GTB-35M 12904335"SteelSteelSteel€191.07
BALDOR / DODGE 129187 P2B-GTB-102 Pillow Block & Base-Mount Bearing | BD8XCY P2B-GTB-102 129187-SteelSteelSteel€161.54
BALDOR / DODGE 129194 P2B-GTB-110L Pillow Block & Base-Mount Bearing | BE2DQU P2B-GTB-110L 129194-SteelSteelSteel€245.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 129045 P2B-GTB-50M Pillow Block & Base-Mount Bearing
€279.60 /unit