BALDOR / DODGE 128706 P2B-DLU-104S Pillow Block & Base-Mount Bearing | BD6TKP P2B-DLU-104S

BALDOR / DODGE 128706 P2B-DLU-104S Pillow Block & Base-Mount Bearing

Item: BD6TKP Model: 128706Cross Ref: P2B-DLU-104S
In Stock

Get it by Tuesday, Jun 10

€157.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series206 Series

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)4.8
Ship length (cm)16.79
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 128704 P2B-DLU-102 Pillow Block Bearing Unit | BD6XLK P2B-DLU-102 128704-SteelSteelSteelYes---€157.13
BALDOR / DODGE 128705 P2B-DLU-103 Pillow Block Bearing Unit | BD8KXK P2B-DLU-103 128705-SteelSteelSteelYes---€157.13
BALDOR / DODGE 126603 P2B-DLU-30M Pillow Block & Base-Mount Bearing | BE6ZYF P2B-DLU-30M 12660330 mmSteelSteelSteelYes---€172.95
BALDOR / DODGE 052133 Concentric Clamp Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE7DXN 0521331.188"----RoundSingle LipSteel€172.95
BALDOR / DODGE 139939 P2B-DLU-103-HT | BE8HKM P2B-DLU-103-HT 139939--------€305.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 128706 P2B-DLU-104S Pillow Block & Base-Mount Bearing
€157.13 /unit