BALDOR / DODGE 128672 INS-DLM-111 | BD9TVG INS-DLM-111

BALDOR / DODGE 128672 INS-DLM-111 INS-DLM-111

Item: BD9TVG Model: 128672Cross Ref: INS-DLM-111
In Stock

Get it by Monday, Jun 16

€194.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 1.1786
Ship height (cm)5.59
Ship length (cm)9.8
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 128390 INS-FB-ER-DL-203 | AN2QDZ INS-FB-ER-DL-203 128390128390€336.11
BALDOR / DODGE 128676 INS-DLM-207 Insert Bearing | BD6HMY INS-DLM-207 128676128676€440.91
BALDOR / DODGE 128668 INS-DLM-100 | BD6JTY INS-DLM-100 128668128668€127.89
BALDOR / DODGE 128664 INS-DLM-204 Insert Bearing | BD6KMM INS-DLM-204 128664128664€252.74
BALDOR / DODGE 128650 INS-DL-103 Insert Bearing | BD6KZX INS-DL-103 128650128650€127.89
BALDOR / DODGE 128666 INS-DL-207 Insert Bearing | BD6PCY INS-DL-207 128666128666€243.52
BALDOR / DODGE 128671 INS-DLM-108 Insert Bearing | BD6QYH INS-DLM-108 128671128671€173.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 128672 INS-DLM-111 INS-DLM-111
€194.88 /unit