BALDOR / DODGE 127825 INS-SCEZ-111-SS | BD9WPF INS-SCEZ-111-SS

BALDOR / DODGE 127825 INS-SCEZ-111-SS INS-SCEZ-111-SS

Item: BD9WPF Model: 127825Cross Ref: INS-SCEZ-111-SS
In Stock

Get it by Tuesday, Jun 17

€374.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 127821 INS-SCEZ-104S-SS | BD6JTX INS-SCEZ-104S-SS 127821127821€239.08
BALDOR / DODGE 127820 INS-SCEZ-103-SS | BD6VDP INS-SCEZ-103-SS 127820127820€239.08
BALDOR / DODGE 127822 INS-SCEZ-104-SS | BD8DJQ INS-SCEZ-104-SS 127822127822€284.67
BALDOR / DODGE 127818 INS-SCEZ-012-SS | BD9LKP INS-SCEZ-012-SS 127818127818€188.26
BALDOR / DODGE 127823 INS-SCEZ-107-SS | BE2MPH INS-SCEZ-107-SS 127823127823€284.67
BALDOR / DODGE 127819 INS-SCEZ-100-SS | BE2XGV INS-SCEZ-100-SS 127819127819€178.22
BALDOR / DODGE 127862 INS-SCEZ-25M-SS | BE3CJH INS-SCEZ-25M-SS 127862127862€204.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 127825 INS-SCEZ-111-SS INS-SCEZ-111-SS
€374.56 /unit