BALDOR / DODGE 127698 P2B-SCEZ-25M-SHCR Pillow Block & Base-Mount Bearing | BE9GDB P2B-SCEZ-25M-SHCR

BALDOR / DODGE 127698 P2B-SCEZ-25M-SHCR Pillow Block & Base-Mount Bearing

Item: BE9GDB Model: 127698Cross Ref: P2B-SCEZ-25M-SHCR
In Stock

Get it by Monday, Jun 16

€227.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing FinishNickel Coated
Bearing MaterialSteel
Retainer TypeMax Life Cage
Ring MaterialSteel
RotationYes
Series205 Series
Shaft Size1 1/2"

Shipping Info:

Ship weight (kg) 0.7141
Ship height (cm)3.81
Ship length (cm)14.81
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelRing MaterialShaft SizeBearing MaterialSeal TypeHousing MaterialRotationRetainer TypeBore TypePrice
BALDOR / DODGE 058931 EZ Kleen Bearing, Shaft Size 1.7500 Inch, Bore Round, Ni-Co Steel | AM7JBA 058931-1 3/4"-Triple LipPolymer--Round€300.46
BALDOR / DODGE 049996 EZ Kleen Bearing, Shaft Size 0.8750 Inch, Bore Round, Ni-Co Steel | AM7JBC 049996-7/8"-Single LipStainless Steel--Round€132.69
BALDOR / DODGE 127697 P2B-SCEZ-20M-SHCR Mounted Ball Bearing | AM7JCX P2B-SCEZ-20M-SHCR 127697Steel20 mmSteel--YesMax Life Cage-€209.88
BALDOR / DODGE 062874 EZ Kleen Bearing, Shaft Size 1.6250 Inch, Bore Round, Ni-Co Steel | AM7JQR 062874-1 5/8"-Single LipStainless Steel--Round€205.41
BALDOR / DODGE 068236 EZ Kleen Bearing, Shaft Size 0.6250 Inch, Bore Round, Ni-Co Steel | AM7JRV 068236-5/8"-Triple LipStainless Steel--Round€209.88
BALDOR / DODGE 056798 EZ Kleen Bearing, Shaft Size 1.25 Inch, Bore Round, Ni-Co Steel | BD6ENN 056798-1 1/4"-Single LipStainless Steel--Round€184.36
BALDOR / DODGE 127501 P2B-SCEZ-100-PCR Pillow Block & Base-Mount Bearing | BD6GHH P2B-SCEZ-100-PCR 127501Steel-Steel--YesMax Life Cage-€164.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 127698 P2B-SCEZ-25M-SHCR Pillow Block & Base-Mount Bearing
€227.74 /unit