BALDOR / DODGE 126661 FC-DL-70M Flange-Mount Housing | BE7KWA FC-DL-70M

BALDOR / DODGE 126661 FC-DL-70M Flange-Mount Housing

Item: BE7KWA Model: 126661Cross Ref: FC-DL-70M
In Stock

Get it by Thursday, Jun 12

€589.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing TypePiloted Flange
Ring MaterialSteel
RotationYes
Series214 Series
Shaft Size70 mm

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialHousing TypeBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 128809 FC-DL-103 Flange-Mount Bearing Unit | BD6KMN FC-DL-103 128809-SteelSteelPiloted FlangeSteelYes--€210.72
BALDOR / DODGE 128812 FC-DL-107 Flange-Mount Bearing Unit | BD6MGK FC-DL-107 128812-SteelSteelPiloted FlangeSteelYes--€209.48
BALDOR / DODGE 128813 FC-DL-108 Flange-Mount Bearing Unit | BD6ZDF FC-DL-108 128813-SteelSteelPiloted FlangeSteelYes--€232.37
BALDOR / DODGE 128810 FC-DL-104 Flange-Mount Bearing Unit | BD7APE FC-DL-104 128810-SteelSteelPiloted FlangeSteelYes--€209.48
BALDOR / DODGE 128808 FC-DL-102 Flange-Mount Bearing Unit | BD7JMH FC-DL-102 128808-SteelSteelPiloted FlangeSteelYes--€191.22
BALDOR / DODGE 128814 FC-DL-110L Flange-Mount Bearing Unit | BD7XPP FC-DL-110L 128814-SteelSteelPiloted FlangeSteelYes--€271.63
BALDOR / DODGE 128815 FC-DL-111 Flange-Mount Bearing Unit | BD8ADR FC-DL-111 128815-SteelSteelPiloted FlangeSteelYes--€271.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 126661 FC-DL-70M Flange-Mount Housing
€589.53 /unit