BALDOR / DODGE 125930 P2B-SCM-50M Pillow Block Bearing Unit | BD6XVC P2B-SCM-50M

BALDOR / DODGE 125930 P2B-SCM-50M Pillow Block Bearing Unit

Item: BD6XVC Model: 125930Cross Ref: P2B-SCM-50M
In Stock

Get it by Thursday, Jun 12

€284.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series211 Series
Shaft Size50 mm

Shipping Info:

Ship weight (kg) 3.438
Ship height (cm)7.8
Ship length (cm)24.21
Ship width (cm)15.19
Country of OriginUS

Product Variants

ProductModelShaft SizeShaft AttachmentSeal TypeRing MaterialBall MaterialBearing MaterialRotationInsert MaterialPrice
BALDOR / DODGE 049991 Set Screw Bearing, Shaft Size 3.4375 Inch, Bore Round, Steel | AM7JBB 0499913.438"Set ScrewShield----Steel€3,320.50
BALDOR / DODGE 125925 P2B-SCM-25M Mounted Ball Bearing | AM7JDX P2B-SCM-25M 1259251 1/2"--SteelSteelSteelYes-€131.42
BALDOR / DODGE 054314 Set Screw Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | AM7JNP 0543141.188"Set ScrewShield----Steel€321.50
BALDOR / DODGE 126818 P2B-SCM-207 Pillow Block Bearing Unit | BD6ELC P2B-SCM-207 126818---SteelSteelSteelYes-€350.96
BALDOR / DODGE 126821 P2B-SCM-215 Pillow Block Bearing Unit | BD6ELE P2B-SCM-215 126821---SteelSteelSteelYes-€502.82
BALDOR / DODGE 126814 P2B-SCM-115 Pillow Block Bearing Unit | BD6ELH P2B-SCM-115 126814---SteelSteelSteelYes-€230.37
BALDOR / DODGE 126823 P2B-SCM-307 Pillow Block Bearing Unit | BD6ELP P2B-SCM-307 126823---SteelSteelSteelYes-€867.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125930 P2B-SCM-50M Pillow Block Bearing Unit
€284.51 /unit