BALDOR / DODGE 125808 INS-SC-35M Insert Bearing | BF8XCU INS-SC-35M

BALDOR / DODGE 125808 INS-SC-35M Insert Bearing

Item: BF8XCU Model: 125808Cross Ref: INS-SC-35M
In Stock

Get it by Tuesday, Jun 10

€94.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)5.08
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 123335 INS-SC-100 (MULTIPAK-RESALE) | BD6FAU 123335123335€65.14
BALDOR / DODGE 123332 INS-SC-012 Insert Bearing | BD6FBT INS-SC-012 123332123332€61.44
BALDOR / DODGE 123346 INS-SC-115 Insert Bearing | BD6FBW INS-SC-115 123346123346€114.88
BALDOR / DODGE 123345 INS-SC-112 Insert Bearing | BD6FEH INS-SC-112 123345123345€103.51
BALDOR / DODGE 123350 INS-SC-207 Insert Bearing | BD6FPH INS-SC-207 123350123350€173.21
BALDOR / DODGE 123342 INS-SC-108 Insert Bearing | BD6FPQ INS-SC-108 123342123342€95.28
BALDOR / DODGE 123339 INS-SC-104 Insert Bearing | BD6FQF INS-SC-104 123339123339€80.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125808 INS-SC-35M Insert Bearing
€94.42 /unit