BALDOR / DODGE 125156 NSTU-SC-108 Take-Up Ball Bearing Unit | BE3MAZ NSTU-SC-108

BALDOR / DODGE 125156 NSTU-SC-108 Take-Up Ball Bearing Unit

Item: BE3MAZ Model: 125156Cross Ref: NSTU-SC-108
In Stock

Get it by Tuesday, Jun 10

€216.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series208 Series

Shipping Info:

Ship weight (kg) 1.9305
Ship height (cm)6.05
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 125905 NSTU-SC-45M Mounted Ball Bearing | AM7JDZ NSTU-SC-45M 12590545 mm-SteelSteelSteelYes--€259.00
BALDOR / DODGE 125158 NSTU-SC-115 Take-Up Ball Bearing Unit | BD6EWW NSTU-SC-115 125158--SteelSteelSteelYes--€227.22
BALDOR / DODGE 125052 NSTU-SC-100 Take-Up Ball Bearing Unit | BD6EWZ NSTU-SC-100 125052--SteelSteelSteelYes--€125.43
BALDOR / DODGE 125162 NSTU-SC-207 Take-Up Ball Bearing Unit | BD6FPU NSTU-SC-207 125162--SteelSteelSteelYes--€345.11
BALDOR / DODGE 125160 NSTU-SC-203 Take-Up Ball Bearing Unit | BD6FXE NSTU-SC-203 125160--SteelSteelSteelYes--€318.95
BALDOR / DODGE 125908 NSTU-SC-60M Take-Up Ball Bearing Unit | BD6JTT NSTU-SC-60M 12590860 mm-SteelSteelSteelYes--€345.11
BALDOR / DODGE 125155 NSTU-SC-107 Take-Up Ball Bearing Unit | BD6PJX NSTU-SC-107 125155--SteelSteelSteelYes--€192.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 125156 NSTU-SC-108 Take-Up Ball Bearing Unit
€216.26 /unit