BALDOR / DODGE 124607 LF-SC-102 Flange-Mount Bearing Unit | BD9UXP LF-SC-102

BALDOR / DODGE 124607 LF-SC-102 Flange-Mount Bearing Unit

Item: BD9UXP Model: 124607Cross Ref: LF-SC-102
In Stock

Get it by Tuesday, Jun 10

€89.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Housing MaterialZinc
Ring MaterialSteel
RotationYes
Series206 Series

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialHousing MaterialBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 124625 LF-SC-100-NL Flange-Mount Bearing | BD6EWV LF-SC-100-NL 124625-SteelSteelZincSteelYes--€76.55
BALDOR / DODGE 124608 LF-SC-103 Flange-Mount Bearing Unit | BD6FFE LF-SC-103 124608-SteelSteelZincSteelYes--€89.31
BALDOR / DODGE 124609 LF-SC-104S Flange-Mount Bearing Unit | BD6FPM LF-SC-104S 124609-SteelSteelZincSteelYes--€89.31
BALDOR / DODGE 124633 LF-SC-107-NL Flange-Mount Bearing | BD6FPN LF-SC-107-NL 124633-SteelSteelZincSteelYes--€111.65
BALDOR / DODGE 124613 LF-SC-107 Flange-Mount Bearing Unit | BD6GGD LF-SC-107 124613-SteelSteelZincSteelYes--€111.65
BALDOR / DODGE 124605 LF-SC-100 Flange-Mount Bearing Unit | BD6GNF LF-SC-100 124605-SteelSteelZincSteelYes--€76.55
BALDOR / DODGE 124610 LF-SC-104 Flange-Mount Bearing Unit | BD6HNL LF-SC-104 124610-SteelSteelZincSteelYes--€111.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 124607 LF-SC-102 Flange-Mount Bearing Unit
€89.31 /unit