BALDOR / DODGE 124501 F4B-SC-115 MOD | BF2CUG F4B-SC-115 MOD

BALDOR / DODGE 124501 F4B-SC-115-MOD F4B-SC-115 MOD

Item: BF2CUG Model: 124501Cross Ref: F4B-SC-115-MOD
In Stock

Get it by Tuesday, Jun 17

€211.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeShaft AttachmentSeal TypeRing MaterialBall MaterialInsert MaterialHousing MaterialBore TypePrice
BALDOR / DODGE 054918 Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel | AM7JNV 0549182 1/4"Set ScrewShield--SteelCast IronRound€588.15
BALDOR / DODGE 124214 F4B-SC-200 Flange-Mount Bearing Unit | BD6ELK F4B-SC-200 124214---SteelSteel---€183.72
BALDOR / DODGE 124217 F4B-SC-207 Flange-Mount Bearing Unit | BD6ELN F4B-SC-207 124217---SteelSteel---€268.47
BALDOR / DODGE 124209 F4B-SC-108 Flange-Mount Bearing Unit | BD6ELQ F4B-SC-108 124209---SteelSteel---€140.50
BALDOR / DODGE 124213 F4B-SC-115 Flange-Mount Bearing Unit | BD6ELT F4B-SC-115 124213---SteelSteel---€183.72
BALDOR / DODGE 124220 F4B-SC-215 Flange-Mount Bearing Unit | BD6EMK F4B-SC-215 124220---SteelSteel---€432.57
BALDOR / DODGE 124208 F4B-SC-107 Flange-Mount Bearing Unit | BD6EQP F4B-SC-107 124208-Setscrew-SteelSteelSteelCast Iron-€126.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 124501 F4B-SC-115-MOD F4B-SC-115 MOD
€211.15 /unit