BALDOR / DODGE 123911 P2B-SCAH-112 Pillow Block & Base-Mount Bearing | BE2KQL P2B-SCAH-112

BALDOR / DODGE 123911 P2B-SCAH-112 Pillow Block & Base-Mount Bearing

Item: BE2KQL Model: 123911Cross Ref: P2B-SCAH-112
In Stock

Get it by Tuesday, Jun 10

€218.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series209 Series

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeHousing MaterialShaft AttachmentRing MaterialBall MaterialBore TypeInsert MaterialPrice
DODGE / BALDOR 065774 | BD8AAY 0657741 5/8"Single LipCast IronSet Screw--RoundSteel€194.26
DODGE / BALDOR 064756 | BD8EFT 06475630 mmSingle LipCast IronSet Screw--RoundSteel€151.29
BALDOR / DODGE 065616 SXR Eccentric Collar Bearing, Shaft Size 1.3750 Inch, Bore Round, Steel | BD8EFV 0656161 3/8"Single LipCast IronEccentric Collar--RoundSteel€137.15
BALDOR / DODGE 068071 Grip Tight Mount Bearing, Shaft Size 60.0 Inch, Bore Round, Steel | BD9RLY 06807160"Single LipCast IronGrip Tight--RoundSteel€401.43
BALDOR / DODGE 064882 SXR Eccentric Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BE3AUU 0648821.188"Single LipCast IronEccentric Collar--RoundSteel€116.40
BALDOR / DODGE 067678 EZ Kleen Bearing, Shaft Size 1.3750 Inch, Bore Round, Ni-Co Steel | BE6LAQ 0676781 3/8"Triple LipStainless SteelGrip Tight--Round-€385.96
BALDOR / DODGE 068361 Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel | BE6TTU 0683612 1/4"Single LipCast IronSet Screw--RoundSteel€268.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 123911 P2B-SCAH-112 Pillow Block & Base-Mount Bearing
€218.16 /unit