BALDOR / DODGE 123750 F4B-SCAH-207 Flange-Mount Bearing | BE4KCR F4B-SCAH-207

BALDOR / DODGE 123750 F4B-SCAH-207 Flange-Mount Bearing

Item: BE4KCR Model: 123750Cross Ref: F4B-SCAH-207
In Stock

Get it by Wednesday, Jun 11

€361.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series212 Series

Shipping Info:

Ship weight (kg) 4.383
Ship height (cm)8.26
Ship length (cm)18.42
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123745 F4B-SCAH-108 | AM7JBN F4B-SCAH-108 123745-SteelSteelSteelYes---€189.47
BALDOR / DODGE 124794 F2B-SCAH-203 MOD Flange-Mount Bearing | BD6JKF F2B-SCAH-203 MOD 124794--------€325.34
DODGE / BALDOR 057707 | BD7BTB 0577072.438"----RoundSingle LipSteel€361.71
BALDOR / DODGE 123736 F2B-SCAH-111 | BD7JEF F2B-SCAH-111 123736-SteelSteelSteelYes---€218.16
BALDOR / DODGE 123730 F2B-SCAH-012 | BD7XLM F2B-SCAH-012 123730-SteelSteelSteelYes---€112.28
BALDOR / DODGE 123751 F4B-SCAH-215 | BD9YWF F4B-SCAH-215 123751-SteelSteelSteelYes---€582.41
BALDOR / DODGE 123735 F2B-SCAH-108 | BE6FGK F2B-SCAH-108 123735-SteelSteelSteelYes---€189.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 123750 F4B-SCAH-207 Flange-Mount Bearing
€361.71 /unit