BALDOR / DODGE 123652 F4B-VSC-200L Flange-Mount Bearing | BE2XGQ F4B-VSC-200L

BALDOR / DODGE 123652 F4B-VSC-200L Flange-Mount Bearing

Item: BE2XGQ Model: 123652Cross Ref: F4B-VSC-200L
In Stock

Get it by Tuesday, Jun 17

€160.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ball MaterialSteel
Bearing MaterialSteel
Ring MaterialSteel
RotationYes
Series211 Series

Shipping Info:

Ship weight (kg) 4.176
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 123631 F4B-VSC-115 Flange-Mount Bearing Unit | BD6GGR F4B-VSC-115 123631-SteelSteelSteelYes---€135.39
BALDOR / DODGE 123632 F4B-VSC-200 Flange-Mount Bearing Unit | BD6GGV F4B-VSC-200 123632-SteelSteelSteelYes---€135.39
BALDOR / DODGE 123630 F4B-VSC-108 Flange-Mount Bearing Unit | BD6HAL F4B-VSC-108 123630-SteelSteelSteelYes---€101.51
BALDOR / DODGE 123633 F4B-VSC-203 Flange-Mount Bearing Unit | BD6HHD F4B-VSC-203 123633-SteelSteelSteel----€160.68
BALDOR / DODGE 123629 F4B-VSC-107 Flange-Mount Bearing Unit | BD6MKT F4B-VSC-107 123629-SteelSteelSteelYes---€77.36
BALDOR / DODGE 123627 F4B-VSC-103 Flange-Mount Bearing Unit | BD6NHG F4B-VSC-103 123627-SteelSteelSteelYes---€72.23
BALDOR / DODGE 123634 F4B-VSC-104S Flange-Mount Bearing | BD6NHH F4B-VSC-104S 123634-SteelSteelSteelYes---€79.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 123652 F4B-VSC-200L Flange-Mount Bearing
€160.68 /unit