Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 112086 8-3V6.0-2517 Sheave | AK4YYV

BALDOR / DODGE 112086 8-3V6.0-2517 Sheave

Item: AK4YYV Model: 112086Cross Ref: 8-3V6.0-2517
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€291.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
Hub TypeTaper Lock Bush Type
Key TypeNot Applicable
Number Of Grooves8

Shipping Info:

Ship weight (kg) 4.8285
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelOutside Dia.Price
BALDOR / DODGE 118346 2B13.6-2517 Sheave | AK4WAB 11834613.95"€234.43
BALDOR / DODGE 118190 1B3.4-1210 Sheave | AK4XPA 118190-€50.80
BALDOR / DODGE 118191 1B3.6-1210 Sheave | AK4XPC 118191-€52.74
BALDOR / DODGE 118301 1B3.8-1610 Sheave | AK4XPE 118301-€54.70
BALDOR / DODGE 118302 1B4.0-1610 Sheave | AK4XPH 118302-€56.64
BALDOR / DODGE 118194 1B4.2-1610 Sheave | AK4XPK 118194-€58.61
BALDOR / DODGE 118195 1B4.4-1610 Sheave | AK4XPM 118195-€60.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 112086 8-3V6.0-2517 Sheave
€291.74 /unit