BALDOR / DODGE 104161 F4B-SD-108 Flange-Mount Roller Bearing Unit | BE6BBJ F4B-SD-108

BALDOR / DODGE 104161 F4B-SD-108 Flange-Mount Roller Bearing Unit

Item: BE6BBJ Model: 104161Cross Ref: F4B-SD-108
In Stock

Get it by Tuesday, Jun 10

€2,836.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bearing MaterialSteel
Seal TypePiston Ring
Series107 Series

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelBearing MaterialSeal TypePrice
BALDOR / DODGE 104022 F4B-SD-115 Flange-Mount Roller Bearing Unit | BD6LLG F4B-SD-115 104022SteelPiston Ring€3,337.98
BALDOR / DODGE 104016 F4B-SD-515 Tapered Roller | BD6UBD F4B-SD-515 104016SteelPiston Ring€54,699.41
BALDOR / DODGE 104013 F4B-SD-500 Flange-Mount Roller Bearing Unit | BD6XKE F4B-SD-500 104013SteelPiston Ring€26,722.04
BALDOR / DODGE 104173 F4B-SD-212 Tapered Roller | BD6ZZT F4B-SD-212 104173SteelPiston Ring€6,506.29
BALDOR / DODGE 104196 F4B-SD-108E Flange-Mount Roller Bearing Unit | BD7LAC F4B-SD-108E 104196SteelPiston Ring€2,836.89
BALDOR / DODGE 104205 F4B-SD-208E Tapered Roller | BD7LAD F4B-SD-208E 104205SteelPiston Ring€4,765.53
BALDOR / DODGE 104018 F4B-SD-600 MOD Flange-Mount Roller Bearing Unit | BD7MRW F4B-SD-600 MOD 104018--€54,699.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 104161 F4B-SD-108 Flange-Mount Roller Bearing Unit
€2,836.89 /unit